Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI-DVI Cables, Black, 50 ft., 22AWG

  • Mfr # 2810

  • Zoro # G1454747


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Cable Type
Standard Speed
Cable Length
50 ft
Jacket Material
PVC
Color
Black
Conductor Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810
Zoro #
G1454747
UPC #
844660028109
Country of Origin
Viet Nam

Dimensions

Cable Length
50 ft
Conductor Size
22 AWG
Length
50 ft
Overall Length
50 ft
Cable Diameter
0.47 in

Details

Cable Type
Standard Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
22 AWG
Number of Cables
1
Shielding
Triple EMI Shielded
Standards
CEC, CSA, RoHS Compliant, UL Listed
Connector Type
DVI-D Male/HDMI Male
Item
HDMI Adapter Cable
For Use With
Audio-Visual Equipment
Features
1080p Resolution, Supports Deep Color
Shielded / Unshielded
Shielded
Maximum Operating Temperature
176 Degrees F
End 1 Connection Finish
Gold-Plated
End 2 Connection Finish
Gold-Plated
Shielded
Shielded
End 2 Number of Connections
1
End 1 Number of Connections
1
Total Number of Cables
1
Conductor Gauge
22 AWG
Cable Color
Black
Fire Rating
Commercial
Conductor Finish
Tin-Plated
End 2 Connection Type
DVI-D Male
NEC Article and Type
Not Rated
Maximum Frequency
495 MHz
Maximum Voltage Rating
30 V
End 1 Connection Type
HDMI Male

Description

HDMI Adapter Cable, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type DVI-D Male, Standards CEC, CSA, RoHS Compliant, UL Listed, Cable Diameter 0.47 in, Conductor Finish Tin-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.