Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI Extension Cable, Black, 3 ft., 24AWG

  • Mfr # 3341

  • Zoro # G0948351


product price: $8.59
/ea

Key Features

Cable Type
High Speed
Cable Length
3 ft
Jacket Material
PVC
Color
Black
Conductor Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3341
Zoro #
G0948351
UPC #
00844660033417
Country of Origin
Indonesia

Dimensions

Cable Length
3 ft
Conductor Size
24 AWG
Length
3 ft
Overall Length
3 ft

Details

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Triple Shielded
Wire Gauge
24 AWG
Number of Cables
1
Shielding
Yes
Standards
UL
Connector Type
HDMI Female/HDMI Male
Features
3D Video Signals, Audio Return Channel, Supports Deep Color
For Use With
Audio-Visual Equipment
Item
HDMI Extension Cable
Shielded / Unshielded
Shielded
Jacket Type
CL2
Compatibility
Sony PlayStation 3 Gaming Console
End 2 Connection Finish
Gold-Plated
Total Number of Cables
1
End 1 Connection Finish
Gold-Plated
Fire Rating
Commercial
End 1 Connection Type
HDMI Female
Maximum Frequency
60 Hz
End 1 Number of Connections
1
Shielded
Shielded
End 2 Connection Type
HDMI Male
End 2 Number of Connections
1
Conductor Gauge
24 AWG
Cable Color
Black
NEC Article and Type
Not Rated
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
Device Supported
Gaming Console, Blu-ray Player, Audio Device, Video Device
Connection A
1 x HDMI Digital Audio/Video - Male
Connection B
1 x HDMI Digital Audio/Video - Female

Description

HDMI Extension Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 24 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Female, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.