Zoro Homepage

HDMI MALE TO DVI-D FEMALE X 2

  • Mfr # 2521

  • Zoro # G215368794


product price: $11.95
/ea

Key Features

Contact Plating
Gold
Device Supported
Computer, Video Splitter, Home Theater System
Cable Type
DVI-D/HDMI
Cable Characteristic
Splitter Cable
Cable Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2521
Zoro #
G215368794
UPC #
844660025214
Country of Origin
China

Dimensions

Cable Length
8 in

Details

Contact Plating
Gold
Device Supported
Computer, Video Splitter, Home Theater System
Cable Type
DVI-D/HDMI
Cable Characteristic
Splitter Cable
Item
A/V Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
Corrosion-free, Passive
Connector on Second End Details
(2) DVI-D Digital Video - Female
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.