
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8008
Zoro #
G8792220
UPC #
844660080084
Country of Origin
China
Dimensions
Width
2.7"
Height
4.5"
Depth
1.6"
Details
Item
HDMI Over Cat5E / Cat6 Extender Plate,PR
Color
White
Features
Supports High Speed HDMI signals (1080p), Passive, no power adapter required, Supports single-band IR signals between 39-45 kHz
Sub-Category
HDMI
Product Type
Faceplate
Description
HDMI Over Cat5E / Cat6 Extender Plate,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.