HDMI TO DVI ADAPTER CABLE - 25FT
Mfr # 2842
Zoro # G514883554
product price: $34.15
/eaKey Features
Cable Type
DVI/HDMI
Cable Length
25 ft
Color
Black
Conductor Material
Copper
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2842
Zoro #
G514883554
UPC #
844660028420
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Cable Type
DVI/HDMI
Color
Black
Conductor Material
Copper
Shielding
Yes
Standards
UL
Item
Video Cable
Device Supported
Projector, Gaming Console, Video Device
Connector Plating
Tin
Jacket Type
CL2
Conductor
Copper
Certifications & Standards
UL
Compatibility
Sony PlayStation 3 Gaming Console
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.