Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI TO DVI ADAPTER CABLE - BLACK 50FT

  • Mfr # 2810

  • Zoro # G414883647


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Cable Type
DVI-D/HDMI
Cable Length
50 ft
Color
Black
American Wire Gauge
22 AWG
Supported Resolution
1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810
Zoro #
G414883647
UPC #
844660028109
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Cable Type
DVI-D/HDMI
Color
Black
Item
Video Cable
American Wire Gauge
22 AWG
Supported Resolution
1080
Device Supported
Video Device, Projector, PC
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.