
HDMI TO HDMI MICRO CONNECTOR_ 15FT
Mfr # 7559
Zoro # G414883593
product price: $15.15
/eaKey Features
Cable Type
HDMI
Cable Length
15 ft
Data Transfer Rate
5 Gbit/s
Connector Plating
Gold
Device Supported
Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7559
Zoro #
G414883593
UPC #
844660075592
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Cable Type
HDMI
Item
A/V Cable
Data Transfer Rate
5 Gbit/s
Connector Plating
Gold
Device Supported
Audio/Video Device
Supported Resolution
1080
American Wire Gauge
34 AWG
Connector on First End Details
(1) HDMI Type A Digital Audio/Video - Male
Connector on Second End Details
(1) Micro HDMI Type D Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.