Zoro Homepage

HDMI To HDMI Micro Connector, 6 ft.

  • Mfr # 7557

  • Zoro # G8791679


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Cable Type
HDMI/Micro HDMI
Color
Black
Conductor Size
34 AWG
Conductor Material
Copper
Wire Gauge
34 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557
Zoro #
G8791679
UPC #
844660075578
Country of Origin
China

Dimensions

Conductor Size
34 AWG
Length
6 ft.
Cable Length
6 ft

Details

Cable Type
HDMI/Micro HDMI
Color
Black
Conductor Material
Copper
Wire Gauge
34 AWG
Item
A/V Cable
Connector Type
HDMI
Features
EMI Protection, DTS-HD Master Audio
Connection B
1 x Micro HDMI Digital Audio/Video
Connection A
1 x HDMI Digital Audio/Video

Description

HDMI To HDMI Micro Connector,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.