
HDMI TO M1-D P&D CABLE - BLACK 6FT
Mfr # 2696
Zoro # G014883566
product price: $12.59
/eaKey Features
Cable Type
HDMI/M1-D
Cable Length
6 ft
Color
Black
Features
Molded
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2696
Zoro #
G014883566
UPC #
844660026969
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
HDMI/M1-D
Color
Black
Features
Molded
Conductor Material
Copper
Shielding
Yes
Item
A/V Cable
Conductor
Copper
Device Supported
Projector, Audio/Video Device
Connector on Second End Details
(1) M1-D Video
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI Digital Audio/Video
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.