This item is Discontinued.

Monoprice Heavy Duty Extension Cord - Locking Connector - NEMA L5-20R to NEMA 5- 35064

Heavy Duty Extension Cord - Locking Connector - NEMA L5-20R to NEMA 5- (Discontinued)

  • Mfr # 35064
  • Zoro # G1695114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35064
Zoro #
G1695114
UPC #
889028102527
Country of Origin
China

Description

This 12 AWG power extension/conversion cord features a North American NEMA® 5-20P connector on one end and a locking NEMA L5-20R connector on the other end. It is useful for converting a 5-20R power source to a form usable by equipment with an L5-20P plug. Locking L5 plugs can often be found on RVs and boats and provide the security needed to ensure constant power without sudden loss due to an accidental disconnection. This cable is rated for a 20 amp/2500 watt; 125 volt load. Plug Type NEMA® 5-20P Receptacle Type NEMA L5-20R Jacket Material SJT # of Conductors 3 Wire Gauge 12 AWG Maximum Current 20 amps Certifications UL®; cUL; CSA®; RoHS Monoprice™ and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.