This item is Discontinued.

Monoprice Heavy Duty Extension Cord - Locking NEMA L5-30P to NEMA L5-30R_ 10AWG_ 40144

Heavy Duty Extension Cord - Locking NEMA L5-30P to NEMA L5-30R_ 10AWG_ (Discontinued)

  • Mfr # 40144
  • Zoro # G1694630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40144
Zoro #
G1694630
UPC #
889028143001
Country of Origin
China

Description

Connect network servers and other peripherals that require heavier-gauge cabling with a PDU; UPS; or other AC power source with a NEMA L5-30R locking outlet. Locking plugs have the pins arrayed in a circular manner and is inserted and twisted to lock in place. This heavy-duty cable features a female NEMA L5-30R connector on one end and a male NEMA L5-30P connector on the other end. It features 10 AWG conductors suitable for high power connections that require a higher-rated; heavier-gauge cable. Connect the female NEMA L5-30R receptacle to your device and plug the L5-30P connector to a high-output device; such as a PDU; UPS; or other AC power source with a L5-30R power outlet. Features: Recommended for high-performance computers and network devices requiring higher voltage The NEMA L5-30P locking connector allows it to be securely plugged into the power outlet for important equipment Connect commercial equipment requiring high voltage; such as computers; servers; and monitors to a PDU or UPS in a data center Designed for high-density data environments Plug Type NEMA L5-30P Receptacle Type NEMA L5-30R Jacket Material SJT # of Conductors 3 Wire Gauge 10 AWG Maximum Current 30 amps Certifications UL®; cUL; RoHS UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 13; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.