Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_

  • Mfr # 35115

  • Zoro # G1900214


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35115
Zoro #
G1900214
UPC #
889028103036
Country of Origin
China

Description

This North America NEMA® 5-15 plug to IEC 60320 C15 female connector power cord works with most PCs; monitors; scanners; and printers; as well as high temperature appliances; such as electric kettles. Connect your computer; monitor; power adapter; or other device with a male IEC 60320 C16 panel connector to a standard US AC wall outlet. The power cord features a standard; grounded NEMA 5-15P plug on one end and an IEC 60320 C15 connector on the other end. Simply mate the female C15 connector with the male C16 connector on your device or power adapter; then plug the NEMA connector into a nearby AC power outlet; UPS; or other AC power source. This cable is rated for a 15 amp/1875 watt; 125 volt load. Plug Type NEMA® 5-15P Receptacle Type IEC 60320 C15 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.