
Heavy Duty Power Cord - NEMA 6-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_
Mfr # 40087
Zoro # G1901316
product price: $18.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40087
Zoro #
G1901316
UPC #
889028142431
Country of Origin
China
Description
Connect your network device with a male IEC 60320 C20 panel connector to a UPS or other AC power source. This power cord features a standard; grounded NEMA® 6-20P plug on one end and an IEC 60320 C19 connector on the other end. Simply mate the female C19 connector with the male C20 connector on your device or power adapter; then plug the NEMA connector into a nearby UPS or other AC power source. This cable is designed to carry a 20 amp/2500 watt; 125 volt load. Features: Recommended for high-performance computers and network devices Extend the length of an existing power cord for more flexibility Connect commercial equipment requiring high voltage; such as computers; servers; and monitors to a PDU or UPS in a data center Designed for high-density data environments Plug Type NEMA® 6-20P Receptacle Type IEC 60320 C19 Jacket Material SJT # of Conductors 3 Wire Gauge 12 AWG Maximum Current 20 amps Certifications UL®; cUL; RoHS; REACH MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. Updated May 8; 2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.