HEAVY DUTY UNIVERSAL SOUND BAR MOUNT BRACKET ABOVE OR UNDER TV EXTENDS
Mfr # 44899
Zoro # G321696392
product price: $45.09
/eaKey Features
Material
Steel, Plastic
Color
Matte Black
Width
33.23 in
Rugged
Yes
Device Supported
Soundbar, TV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44899
Zoro #
G321696392
UPC #
-
Country of Origin
China
Dimensions
Width
33.23 in
Depth
6.10 in
Minimum Adjustable Depth
3.40 in
Height
18.19 in
Maximum Adjustable Depth
6.10 in
Details
Material
Steel, Plastic
Color
Matte Black
Rugged
Yes
Device Supported
Soundbar, TV
VESA Mount Compatible
Yes
Maximum Load Capacity
33 lb
Mounting Pattern
150 x 100, 800 x 400
Package Contents
Heavy Duty Universal Soundbar Mount Bracket, Installation Hardware , 1x User Manual
Mount Surface
Wall
Form Factor
Wall Mountable
Durability
Scratch Resistant, Scuff Resistant, Vibration Resistant
Features
Easy to Install, Sturdy, Adjustable Arm, Anti-skid, Heavy Duty, Durable, Robust, Space Saving Design
Mount Function
Wall Mount
Item
Mounting Bracket
Finishing
Powder Coated
Description
3.4"-6.1" FITS MOST SOUNDBARS UP TO 33 LBS ANTI-SKID BASE 3
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.