Zoro Homepage

HEIGHT ADJUSTABLE GAS-SPRING DUAL HANDLE SIT-STAND 36-INCH WORKSTATION

  • Mfr # 44961

  • Zoro # G115806235


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Height Adjustable
Yes
Features
Water Proof, Durable, Handle, Flexible, Long Lasting, Sturdy, Ergonomic Design, Spill Resistant, Adjustable Keyboard Tray, Rugged
Maximum Height Adjustment
16.30 in
Frame Material
Steel
Package Contents
Sit-Stand Desk Converter, 1x User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44961
Zoro #
G115806235
UPC #
889028194324
Country of Origin
China

Dimensions

Height Adjustable
Yes
Maximum Height Adjustment
16.30 in
Table Top Depth
22 in
Table Top Thickness
0.50"
Table Top Width
36.20 in
Height Adjustment Type
Manual
Minimum Height Adjustment
6.50 in

Details

Features
Water Proof, Durable, Handle, Flexible, Long Lasting, Sturdy, Ergonomic Design, Spill Resistant, Adjustable Keyboard Tray, Rugged
Frame Material
Steel
Item
Sit-stand Desk
Package Contents
Sit-Stand Desk Converter, 1x User Manual
Maximum Tilt Angle
15°
Style
Contemporary/Modern
Maximum Load Capacity
33.10 lb
Material
Plastic, Steel, Medium Density Fiberboard (MDF)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.