
HEX 6 MONITOR FREE STANDING DESK MOUNT 15.
Mfr # 15709
Zoro # G314884133
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Aluminum
Height
17.7"
Weight Capacity
22 to 132 lb
Mounting
Desk
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15709
Zoro #
G314884133
UPC #
889028038185
Country of Origin
China
Dimensions
Height
17.7"
Maximum Screen Size Supported
30"
Minimum Extended Height
11.20"
Minimum Screen Size Supported
15"
Height Adjustable
Yes
Max. Screen Size Supported
30 in
Min. Extended Height
11.20 in
Min. Screen Size Supported
15 in
Details
Material
Steel, Aluminum
Weight Capacity
22 to 132 lb
Mounting
Desk
Device Supported
Monitor
Package Contents
Hex (6) Monitor Free Standing Desk Mount for 15~30in Monitors Mounting Hardware
Orientation
Landscape/Portrait
Number of Displays Supported
6
VESA Mount Compatible
Yes
Minimum Load Capacity
22 lb
Mounting Pattern
100 x 100, 75 x 75
Maximum Load Capacity
132 lb
Features
Tilt, Swivel, Cable Management, Pan, Rotate; Height Adjustable
Application
Office, Desk, Table Top
Item
Desk Mount
Includes
Mounting Hardware.
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.