Zoro Homepage

High Speed HDMI Cable, 10 ft.Generic

  • Mfr # 13781

  • Zoro # G8804288


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Length
10 ft
Cable Type
High Speed
Cable Length
10 ft
Color
Black
Connector Type
HDMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13781
Zoro #
G8804288
UPC #
889028018354
Country of Origin
China

Dimensions

Length
10 ft
Cable Length
10 ft
Conductor Size
24 AWG

Details

Cable Type
High Speed
Color
Black
Connector Type
HDMI
Features
18Gbps Bandwidth, 3D Video, 4K Resolutions, Audio Return Channel, Consumer Electronics Control, Deep Color, Gold-Plated Connectors, HDCP(TM), HDMI Ethernet Channel, High Definition Multichannel Digital Audio, In Wall Rated
Conductor Material
Copper
Wire Gauge
26 AWG
Standards
CL2
Item
High Speed HDMI Cable,10 ft.Generic
Product Type
High Speed HDMI Cable,10 ft.Generic

Description

High Speed HDMI Cable,10 ft.Generic, High Speed, Black, Length 10 ft, Connector Type HDMI, 24 AWG, Conductor Material Copper, Standards CL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.