Zoro Homepage

HIGH SPEED HDMI CABLE_ 10FT GENERIC

  • Mfr # 13781

  • Zoro # G014883368


product price: $11.35
/ea

Key Features

Device Supported
Audio/Video Device, HDTV
Supported Resolution
1080
Data Transfer Rate
10.2 Gbit/s
Connector Plating
Gold
American Wire Gauge
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13781
Zoro #
G014883368
UPC #
889028018354
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Device Supported
Audio/Video Device, HDTV
Supported Resolution
1080
Data Transfer Rate
10.2 Gbit/s
Connector Plating
Gold
American Wire Gauge
30 AWG
Cable Type
HDMI
Item
A/V Cable
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
Corrosion Resistant, Flame Resistant, Passive, Flexible
Connector on First End Details
(1) HDMI Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.