
High Speed HDMI Cable, 15 ft.
Mfr # 13782
Zoro # G8804227
product price: $11.79
/eaKey Features
Length
15 ft.
Cable Type
High Speed HDMI
Cable Length
15 ft
Connector Type
HDMI
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13782
Zoro #
G8804227
UPC #
889028018361
Country of Origin
China
Dimensions
Length
15 ft.
Cable Length
15 ft
Conductor Size
26 AWG
Details
Cable Type
High Speed HDMI
Connector Type
HDMI
Color
Black
Features
Supports Up To 32 Audio Channels And A 1536 KHz Audio Sampling Rate, Supports Extended CEC (Consumer Electronics Control) Commands And Functions, The HDMI Ethernet Channel, And The Audio Return Channel Features
Conductor Material
Copper
Wire Gauge
26 AWG
Item
High Speed HDMI Cable,15 ft.
Product Type
A/V Cable
Description
High Speed HDMI Cable,15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.