
HIGH SPEED HDMI CABLE - 15FT
Mfr # 13782
Zoro # G814883339
product price: $22.89
/eaKey Features
Supported Resolution
1080
American Wire Gauge
26 AWG
Cable Type
HDMI
Device Supported
Audio/Video Device, HDTV
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13782
Zoro #
G814883339
UPC #
889028018361
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Supported Resolution
1080
American Wire Gauge
26 AWG
Cable Type
HDMI
Device Supported
Audio/Video Device, HDTV
Connector Plating
Gold
Data Transfer Rate
10.2 Gbit/s
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
Flexible, Flame Resistant, Passive, Corrosion Resistant
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.