Zoro Homepage

High Speed HDMI Cable, 20 ft.Generic

  • Mfr # 13783

  • Zoro # G8804209


product price: $26.59
/ea

Key Features

Cable Type
High Speed HDMI
Length
20 ft.
Cable Length
20 ft
Connector Type
HDMI
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13783
Zoro #
G8804209
UPC #
889028018378
Country of Origin
China

Dimensions

Length
20 ft.
Cable Length
20 ft
Conductor Size
24 AWG

Details

Cable Type
High Speed HDMI
Connector Type
HDMI
Color
Black
Features
Supports Up To 32 Audio Channels And A 1536 KHz Audio Sampling Rate, Supports Extended CEC (Consumer Electronics Control) Commands And Functions, The HDMI Ethernet Channel, And The Audio Return Channel Features
Conductor Material
Copper
Wire Gauge
24 AWG
Item
High Speed HDMI Cable,20 ft.Generic
Product Type
A/V Cable

Description

High Speed HDMI Cable,20 ft.Generic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.