Zoro Homepage

HIGH SPEED HDMI CABLE_ 20FT GENERIC

  • Mfr # 13783

  • Zoro # G614883416


product price: $35.99
/ea

Key Features

Device Supported
Audio/Video Device, HDTV
Data Transfer Rate
10.2 Gbit/s
Cable Type
HDMI
American Wire Gauge
24 AWG
Connector Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13783
Zoro #
G614883416
UPC #
889028018378
Country of Origin
China

Dimensions

Cable Length
20 ft

Details

Device Supported
Audio/Video Device, HDTV
Data Transfer Rate
10.2 Gbit/s
Cable Type
HDMI
American Wire Gauge
24 AWG
Connector Plating
Gold
Supported Resolution
3840 x 2160
Item
A/V Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
Rugged, Audio Return Channel (ARC), Flexible, Corrosion Resistant, Passive
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.