
HIGH SPEED HDMI CABLE_ 25FT
Mfr # 13784
Zoro # G414883357
product price: $40.19
/eaKey Features
Supported Resolution
3840 x 2160
Data Transfer Rate
10.2 Gbit/s
American Wire Gauge
24 AWG
Device Supported
HDTV, Audio/Video Device
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13784
Zoro #
G414883357
UPC #
889028018385
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Supported Resolution
3840 x 2160
Data Transfer Rate
10.2 Gbit/s
American Wire Gauge
24 AWG
Device Supported
HDTV, Audio/Video Device
Cable Type
HDMI
Connector Plating
Gold
Item
A/V Cable
Features
Flexible, Corrosion Resistant, Audio Return Channel (ARC), Passive, Rugged
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.