
High Speed HDMI Cable, 3 ft.Black
Mfr # 3871
Zoro # G8787129
product price: $7.96
/eaSold in multiples of 2 for $15.92
Key Features
Cable Type
High Speed HDMI
Length
3 ft.
Cable Length
3 ft
For Use With
Audio-Visual Equipment
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3871
Zoro #
G8787129
UPC #
844660038719
Country of Origin
China
Dimensions
Length
3 ft.
Cable Length
3 ft
Conductor Size
28 AWG
Details
Cable Type
High Speed HDMI
For Use With
Audio-Visual Equipment
Color
Black
Features
Conductor Material
Copper
Wire Gauge
28 AWG
Item
High Speed HDMI Cable,3 ft.Black
Product Type
A/V Cable
Description
High Speed HDMI Cable,3 ft.Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.