Zoro Homepage

HIGH SPEED HDMI CABLE_ 3FT GENERIC

  • Mfr # 13775

  • Zoro # G914883499


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Jacket Type
CL2
Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
Device Supported
Audio/Video Device, TV
Supported Resolution
3820 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13775
Zoro #
G914883499
UPC #
889028018293
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Jacket Type
CL2
Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
Device Supported
Audio/Video Device, TV
Supported Resolution
3820 x 2160
American Wire Gauge
32 AWG
Cable Type
HDMI
Item
A/V Cable
Color
Black
Features
Consumer Electronics Control (CEC), x.v.Color, Corrosion Resistant, HDMI Ethernet Channel (HEC), Flexible, HDR Support, Audio Return Channel (ARC), HDCP, Passive
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.