Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice High Speed HDMI Cable, 4 ft.Generic 13776

High Speed HDMI Cable, 4 ft.Generic (Discontinued)

  • Mfr # 13776
  • Zoro # G8804175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13776
Zoro #
G8804175
UPC #
889028018309
Country of Origin
China

Dimensions

Length
4 ft
Conductor Size
24 AWG

Details

Cable Type
High Speed
Connector Type
HDMI
Color
Black
Features
18Gbps Bandwidth, 3D Video, 4K Resolutions, Audio Return Channel, Consumer Electronics Control, Deep Color, Gold-Plated Connectors, HDCP(TM), HDMI Ethernet Channel, High Definition Multichannel Digital Audio, In Wall Rated
Conductor Material
Copper
Wire Gauge
32 AWG
Standards
CL2
Item
High Speed HDMI Cable,4 ft.Generic

Description

High Speed HDMI Cable,4 ft.Generic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.