
High Speed HDMI Cable, 45 ft.Generic
Mfr # 15647
Zoro # G8808926
product price: $43.89
/eaKey Features
Length
45 ft.
Cable Type
High Speed HDMI
Cable Length
45 ft
Color
Black
Connector Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15647
Zoro #
G8808926
UPC #
889028037522
Country of Origin
China
Dimensions
Length
45 ft.
Cable Length
45 ft
Conductor Size
24 AWG
Details
Cable Type
High Speed HDMI
Color
Black
Connector Type
HDMI
Features
Fire Resistant CL2-Rated Cable Jacket, The HDMI Ethernet Channel, And The Audio Return Channel Features
Conductor Material
Copper
Wire Gauge
24 AWG
Standards
CL2
Item
High Speed HDMI Cable,45 ft.Generic
Product Type
A/V Cable
Description
High Speed HDMI Cable,45 ft.Generic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.