Zoro Homepage

HIGH SPEED HDMI CABLE_ 4FT BLACK

  • Mfr # 4956

  • Zoro # G314883433


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Shielding
Yes
Conductor
Copper
Device Supported
Audio Device, Gaming Console, Video Device, Blu-ray Player
Compatibility
Sony PlayStation 3 Gaming Console
Certifications & Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4956
Zoro #
G314883433
UPC #
844660049562
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Shielding
Yes
Conductor
Copper
Device Supported
Audio Device, Gaming Console, Video Device, Blu-ray Player
Compatibility
Sony PlayStation 3 Gaming Console
Certifications & Standards
UL
Cable Type
HDMI
Item
A/V Cable
Standards
UL
Features
Ferrite Bead
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Conductor Material
Copper
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.