Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed HDMI Cable, Hdr, 10 ft., Black

  • Mfr # 15429

  • Zoro # G8808777


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Length
10 ft.
Cable Type
High Speed HDMI
Cable Length
10 ft
Color
Black
Conductor Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15429
Zoro #
G8808777
UPC #
889028035290
Country of Origin
China

Dimensions

Length
10 ft.
Cable Length
10 ft
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
Color
Black
Features
Dual Video Stream, Supports the 21:9 Cinema Aspect Ratio, Supports up to 32 Audio Channels and a 1536 kHz Audio Sampling Rate, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Wire Gauge
28 AWG
Number of Cables
1
Standards
Premium Certified
Item
High Speed HDMI Cable,Hdr,10 ft.,Black
Product Type
High Speed HDMI Cable,Hdr,10 ft.,Black

Description

High Speed HDMI Cable,Hdr,10 ft.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.