Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH SPEED HDMI CABLE_ HDR_ 10FT - BLACK

  • Mfr # 15429

  • Zoro # G014873055


product price: $9.65
/ea

Key Features

Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Cable Type
HDMI
Device Supported
Audio/Video Device
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15429
Zoro #
G014873055
UPC #
889028035290
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Cable Type
HDMI
Device Supported
Audio/Video Device
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.