Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed HDMI Cable, Hdr, 20 ft., Black

  • Mfr # 15431

  • Zoro # G8808707


product price: $22.89
/ea

Key Features

Length
20 ft.
Cable Type
High Speed HDMI
Cable Length
20 ft
Color
Black
Conductor Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15431
Zoro #
G8808707
UPC #
889028035313
Country of Origin
China

Dimensions

Length
20 ft.
Cable Length
20 ft
Conductor Size
24 AWG

Details

Cable Type
High Speed HDMI
Color
Black
Features
Dual Video Stream, Supports the 21:9 Cinema Aspect Ratio, Supports up to 32 Audio Channels and a 1536 kHz Audio Sampling Rate, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Wire Gauge
24 AWG
Number of Cables
1
Standards
Premium Certified
Item
High Speed HDMI Cable,Hdr,20 ft.,Black
Product Type
A/V Cable

Description

High Speed HDMI Cable,Hdr,20 ft.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.