
HIGH SPEED HDMI CABLE_ HDR_ 3FT - BLACK
Mfr # 15427
Zoro # G614873042
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Device Supported
Audio/Video Device
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15427
Zoro #
G614873042
UPC #
889028035276
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Device Supported
Audio/Video Device
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Item
A/V Cable
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.