Zoro Homepage

High Speed HDMI Cable, Hdr, 6 ft., Black

  • Mfr # 15428

  • Zoro # G8808795


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Length
6 ft.
Cable Type
High Speed HDMI
Cable Length
6 ft
Color
Black
Conductor Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15428
Zoro #
G8808795
UPC #
889028035283
Country of Origin
China

Dimensions

Length
6 ft.
Cable Length
6 ft
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
Color
Black
Features
Wire Gauge
28 AWG
Number of Cables
1
Standards
Premium Certified
Item
High Speed HDMI Cable,Hdr,6 ft.,Black
Product Type
A/V Cable

Description

High Speed HDMI Cable,Hdr,6 ft.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.