Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice High Speed HDMI Extension Cable, 10 ft. 6067

High Speed HDMI Extension Cable, 10 ft. (Discontinued)

  • Mfr # 6067
  • Zoro # G8789536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6067
Zoro #
G8789536
UPC #
844660060673
Country of Origin
China

Dimensions

Cable Length
10 ft
Conductor Size
24 AWG
Length
10 ft.

Details

Cable Type
High Speed HDMI
Color
Black
Conductor Material
Copper
Wire Gauge
24 AWG
Standards
CL2
Item
High Speed HDMI Extension Cable,10 ft.
Features
4.95Gbps Data Throughput, Gold Plated Connectors, Audio Return Channel, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM
Connector Type
HDMI
Product Type
A/V Cable

Description

Commercial Series High Speed HDMI Extension Cable with Ethernet_ 10ft Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.