Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice High Speed HDMI Extension Cable 3 ft. 6065

High Speed HDMI Extension Cable 3 ft. (Discontinued)

  • Mfr # 6065
  • Zoro # G8789606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6065
Zoro #
G8789606
UPC #
844660060659
Country of Origin
China

Dimensions

Conductor Size
24 AWG
Length
3 ft.

Details

Cable Type
High Speed HDMI
Color
Black
Conductor Material
Copper
Wire Gauge
24 AWG
Standards
CL2
Item
High Speed HDMI Extension Cable 3 ft.
Features
4.95Gbps Data Throughput, Gold Plated Connectors, Audio Return Channel, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM
Connector Type
HDMI

Description

High Speed HDMI Extension Cable 3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.