Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice High Speed HDMI W Cable, 1 ft.Black 6140

High Speed HDMI W Cable, 1 ft.Black (Discontinued)

  • Mfr # 6140
  • Zoro # G8789719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6140
Zoro #
G8789719
UPC #
844660061403
Country of Origin
China

Dimensions

Cable Length
1 ft
Conductor Size
24 AWG
Length
1 ft.

Details

Cable Type
High Speed HDMI
Jacket Material
Mesh Net
Color
Black
Conductor Material
Copper
Wire Gauge
24 AWG
Shielding
Yes
Standards
CL2
Item
High Speed HDMI W Cable,1 ft.Black
Features
10.2Gbps Data Throughput, Gold Plated Connectors, Audio Return Channel, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM
Product Type
A/V Cable
Jacket Type
CL2
Compatibility
Microsoft Xbox Gaming Console Sony Gaming Consoles: PlayStation 2, PlayStation 3

Description

Commercial Series High Speed HDMI with Ethernet Cable_ 1ft Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.