Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Hp Plt/Las Db9F/Db25M Cable, 6 ft. 469

Hp Plt/Las Db9F/Db25M Cable, 6 ft. (Discontinued)

  • Mfr # 469
  • Zoro # G8783419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469
Zoro #
G8783419
UPC #
844660004691
Country of Origin
China

Dimensions

Length
6 ft.

Details

Item
Hp Plt/Las Db9F/Db25M Cable,6 ft.
Connector Type
DB9F / DB25M
Features
DE-9 (DB-9) Female Connector on One End and a Male DB-25 Connector on the Other End
For Use With
HP Plotter and Laser Printers

Description

Hp Plt/Las Db9F/Db25M Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.