Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Hpdb68 Lvd M/M Scsi Cable, Screw, 6 ft. 780

Hpdb68 Lvd M/M Scsi Cable, Screw, 6 ft. (Discontinued)

  • Mfr # 780
  • Zoro # G8784015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780
Zoro #
G8784015
UPC #
844660007807
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
SCSI
Item
Hpdb68 Lvd M/M Scsi Cable,Screw,6 ft.
Connector Type
Male to Male
Features
SCSI Was Once The de facto Standard For High Performance Systems Due To It's Faster Transfer Rates And Versatility Over The More Standard Ata Interface, Unfortunately, Do To It's Popularity And Failure To Standardize On A Single Connector Type, A Wide Variety Of Cable Types Exist
Product Type
Data Transfer Cable

Description

Hpdb68 Lvd M/M Scsi Cable,Screw,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.