Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice IEEE-1284, Db25, M/M, 10 ft. 381

IEEE-1284, Db25, M/M, 10 ft. (Discontinued)

  • Mfr # 381
  • Zoro # G8783181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381
Zoro #
G8783181
UPC #
844660003816
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
Parallel Printer
Item
IEEE-1284,Db25,M/M,10 ft.
Connector Type
DB25M / DB25M
Features
This Parallel Printer Cable Features a DB25 Male Connector On Each End, Each Pin Provides A Straight Through Connection To The Same Pin Number On The Other End, The Connector Heads Are Molded Onto The Cable And Each End Has Thumbscrews For Securing The Connectors To The DB25 Ports
Product Type
Data Transfer Cable

Description

IEEE-1284,Db25,M/M,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.