Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice IEEE-1284, Db25M/Cn36M, 18Pr, 10 ft. 376

IEEE-1284, Db25M/Cn36M, 18Pr, 10 ft. (Discontinued)

  • Mfr # 376
  • Zoro # G8783105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376
Zoro #
G8783105
UPC #
844660003762
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
Parallel Printer
Number of Conductors
18
Item
IEEE-1284,Db25M/Cn36M,18Pr,10 ft.
Connector Type
DB25M / CN36M
Features
This Parallel Printer Cable Provides The Most Common Printer Connection With A Db25 Male Connector On One End, To Connect To The Computer's Parallel Port, And A Centronics Cn36 Male Connector On The Other End, To Connect To The Printer's Parallel Port, The Connector Heads Are Molded Onto The Cable And The Db25 End Has Thumbscrews For Securing The Connector To The Computer, While The Cn36 End Has Metal Clip Receptacles For Securing It To The Printer
Product Type
Data Transfer Cable

Description

IEEE-1284,Db25M/Cn36M,18Pr,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.