Zoro Homepage
This item is Discontinued.
Monoprice Indio 10-Watt Battery Powered Guitar Amp 611710

Indio 10-Watt Battery Powered Guitar Amp (Discontinued)

  • Mfr # 611710
  • Zoro # G1714967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611710
Zoro #
G1714967
UPC #
889028060667
Country of Origin
China

Description

Be "that gal" (or guy) jammin' some sweet guitar at lunch or on your work break with this 10-Watt Battery Powered Guitar Amp from Indio Guitars. Weighing in at only 6 pounds and measuring a scant 9.4" x 7.0" x 8.8"; the amp is super portable and ready for fun at any time. Powered by six AA batteries (not included) or the included AC power adapter; you can toss it in a backpack with your instrument cable and rock out wherever you find yourself. Super Portable Robust Sound Battery Powered Aux In Super Portable: Weighing in at only 6 pounds and measuring just 9.4" x 7.0" x 8.8"; you can toss it in a backpack and rock out wherever your find yourself.Robust Sound: Featuring a 10-watt amplifier and 5" driver; this amp delivers a big; robust sound so you can really rock out.Battery Powered: Powered by six AA batteries (not included) or the included AC power adapter; you can amplify your music everywhere; making it perfect for camping trips; picnics; or street corner performances.Aux In: The 3.5mm auxiliary input allows you to connect your phone or mp3 player; so you can jam along with your favorite tunes or use it as a party speaker. Music on the Move The light weight; small size; and battery power option make it easy to take this amp everywhere you go. Versatile; Powerful; Durable The ported cabinet houses a powerful 10-watt amplifier; 5" speaker; and features reinforced corners for increased durability. Play clean or distorted and shape the sound with the bass and treble controls. Plug your phone or mp3 player into the AUX input to jam along with your favorite tunes.Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: Quick User's Guide (Aug 22; 2017)IndioTM and the Indio logo are trademarks of Monoprice Inc.Updated Nov 6; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.