This item is Discontinued.

Monoprice Indoor/Outdoor Omni-Directional 360 Degree HDTV Long Range Antenna wit 39301

Indoor/Outdoor Omni-Directional 360 Degree HDTV Long Range Antenna wit (Discontinued)

  • Mfr # 39301
  • Zoro # G2987865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39301
Zoro #
G2987865
UPC #
889028134702
Country of Origin
China

Description

The Monoprice Indoor/Outdoor Omni-Directional 360 Degree HDTV Antenna with In-Line Active Amplifier ensures excellent reception from all directions. UV coated and built to withstand inclement weather conditions; this HDTV antenna is perfect for outdoor use. VHF Signal Enhanced: Unique circuitry strengthens the quality of VHF reception; assuring better reception and more channels Weather Resistant: Features special anti UV; sun; and water coatings for better signal reliability during inclement weather. Fit for Home/RV/Attic/Marine Use. Built in Cell Phone filter: Built-in 4G LTE Filter blocks 3G and 4G wireless signals for noise-free digital reception. Specs: Frequency Range VHF:47-230MHz;UHF: 470-862MHz Receiving Range FM/VHF/UHF Gain 28dB Output Level 105dBuV max Impedance 75Ω Noise Figure ≤3dB Power Supply DC12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.