Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Internal Usb 2.0 52 In 1 Memory Card 2071

Internal Usb 2.0 52 In 1 Memory Card (Discontinued)

  • Mfr # 2071
  • Zoro # G8785589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2071
Zoro #
G8785589
UPC #
844660020714
Country of Origin
China

Details

Item
Internal Usb 2.0 52 In 1 Memory Card
Sub-Category
USB Connector
Product Type
Flash Reader

Description

3.5" Internal USB 2.0 52-in-1 Memory Card Reader/Writer - 3 Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.