Shop MONOPRICE
See all product information
Create Account
Keystone Jack, Silver
- Mfr # 33869
- Zoro # G1714687
product price:Â
$
7.89
/ea
Key Features
Wire Color
Silver
Compatible Cable Performance Category
6A
Compatible Connector Type
RJ45
Number of Ports
1
Termination Type
Coupler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33869
- Zoro #
- G1714687
- UPC #
- -
- Country of Origin
- China
- Wire Color
- Silver
- Compatible Cable Performance Category
- 6A
- Compatible Connector Type
- RJ45
- Number of Ports
- 1
- Item
- Keystone Jack
- Termination Type
- Coupler
- Color
- Silver
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category 6A, Compatible Connector Type RJ45, Color Silver, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.