Zoro Homepage

KEYSTONE JACK - USB 3 A F TO A F COUPLER

  • Mfr # 7836

  • Zoro # G014876384


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

End 1 Connection Type
USB 3.0 Type A
End 2 Connection Type
USB 3.0 Type A
Color
White
Width
0.3 in
Material
Copper, Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7836
Zoro #
G014876384
UPC #
844660078364
Country of Origin
Viet Nam

Dimensions

Width
0.3 in
Overall Depth
0.6 in
Height
0.3 in
Depth
0.6 in

Details

Item
Data Transfer Adapter
End 1 Connection Type
USB 3.0 Type A
End 2 Connection Type
USB 3.0 Type A
Color
White
Material
Copper, Polyvinyl Chloride (PVC)
Connector Gender on First End
Female
Connector Gender on Second End
Female
Connector on First End Details
1 x USB 3.0 Type A - Female
Connector on Second End Details
1 x USB 3.0 Type A - Female
Adapter Type
USB
Product Material
Copper, Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.