Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4068
Zoro #
G4364421
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3.3 in
Height
1.16 in
Depth
5.1 in
Overall Width
3.3 in
Overall Height
1.16 in
Overall Depth
5.1 in
Details
Connector Type
Cat5
Item
KVM Extender
Compatible With
Linux, Mac OS9/OSX and Sun Micro System, Windows 98SE /ME /2000 /XP/2003 Server
Number of Ports
1
Number of Computers Controlled
1
Housing Material
Steel
Compatible Software
Linux, Mac(R) OS9/OSX and Sun Micro System, Windows 2000, Windows 2003 Server, Windows ME, Windows(R) 98SE, Windows(R) XP
Description
KVM Extender, Connector Type Cat5, Number of Computers Controlled 1, Number of Ports 1, Housing Material Steel, Compatible With Linux, Mac OS9/OSX and Sun Micro System, Windows 98SE /ME /2000 /XP/2003 Server, Height 1.16 in, Depth 5.1 in, Width 3.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.