Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Laptop Bag, 15 In., Black 9586

Laptop Bag, 15 In., Black (Discontinued)

  • Mfr # 9586
  • Zoro # G7458936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9586
Zoro #
G7458936
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 1/2 in
Width
15 1/4 in
Depth
4 1/2 in

Details

Item
Laptop Bag
Fits
15 in Laptop
Color
Black
Material
Ballistic Nylon

Description

Laptop Bag, Fits 15 in Laptop, Color Black, Material Ballistic Nylon, Length 12 1/2 in, Width 15 1/4 in, Depth 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.