Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Stand System, Truss

  • Mfr # 601840

  • Zoro # G8812207


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Product Type
Light Stand Kit
Load Capacity
220 lb
Includes
Lighting Stand System with Truss2 x T-bars5 x Foot Trusses
Maximum Adjustable Height
12.50 ft
Maximum Load Capacity
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601840
Zoro #
G8812207
UPC #
757901803338
Country of Origin
China

Dimensions

Maximum Adjustable Height
12.50 ft

Details

Item
Light Stand Kit
Product Type
Light Stand Kit
Load Capacity
220 lb
Includes
Lighting Stand System with Truss2 x T-bars5 x Foot Trusses
Maximum Load Capacity
220 lb

Description

Lighting Stand System,Truss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.