Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightning to USB Cable - Apple MFi Certified_ White_ 3ft

  • Mfr # 27403

  • Zoro # G1717520


product price: $16.15
/ea

Key Features

Connector on Second End Details
1 x USB Type A - Male
Connector on First End Details
1 x Lightning - Male
Cable Type
Lightning/USB
Features
Charging
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27403
Zoro #
G1717520
UPC #
889028063712
Country of Origin
China

Details

Connector on Second End Details
1 x USB Type A - Male
Connector on First End Details
1 x Lightning - Male
Cable Type
Lightning/USB
Features
Charging
Connector Gender on Second End
Male
MFI
Yes
Color
White
Item
Data Transfer Cable
Connector Plating
Gold
Product Line
Essential
End 1 Connection Type
Lightning - Male
Connector Gender on First End
Male
Device Supported
Computer
End 2 Connection Type
USB Type A - Male

Description

Charge your Apple® iOS® device with Lightning® cable from any USB power source or sync your music and photos by plugging it into your computer. The generous 50μm thick gold plating ensures that the connectors will not corrode or rust. Apple MFi Certified means that this cable has been thoroughly tested and is guaranteed to be 100% compatible with your Apple iOS devices with Lightning connector. Apple® and Lightning® are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Oct 3; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.