
LIGHTNING TO USB CABLE - APPLE MFI CERTIFIED_ WHITE_ 3FT
Mfr # 27403
Zoro # G514884919
product price: $10.89
/eaKey Features
Color
White
Features
Charging
Connector on First End Details
1 x Lightning - Male
Product Line
Essential
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27403
Zoro #
G514884919
UPC #
889028063712
Country of Origin
Viet Nam
Details
Color
White
Features
Charging
Connector on First End Details
1 x Lightning - Male
Product Line
Essential
Connector Plating
Gold
Connector Gender on Second End
Male
Device Supported
Computer
Item
Data Transfer Cable
Cable Type
Lightning/USB
End 2 Connection Type
USB Type A - Male
MFI
Yes
End 1 Connection Type
Lightning - Male
Connector on Second End Details
1 x USB Type A - Male
Connector Gender on First End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.